
ProLine G2 Side Cover, fits 1800 x 400mm, Painted
Item #: 976595
Cat #: P2CS184
UPC: 783510313333
Sign In or Register to view pricing and more.
Documents & Guides
ProLine G2 Side Cover, fits 1800 x 400mm, Painted
Overview
ProLine G2 Side Cover, fits 1800 x 400mm, Painted
ProLine G2 Solid Sides enclose the open sides of the modular enclosure frame and have innovative design elements incorporated to ensure fast installation and enhanced structural support.
Also known as: 783510313333, P2CS184
Specifications
Material: | Steel |
Width: | 14.300 in |
Depth: | 0.790 in |
Height: | 70.200 in |
Material: | Steel |
Depth: | 0.790 in |
Width: | 14.300 in |
Height: | 70.200 in |
Customer Reviews
No reviews for this product
(0)