Air Conditioner

Item #: 976471

Cat #: N360626G151

UPC: 783510239978

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner, 6000btu 230v Htr Ss T4x, Bulletin Mclg (mclean Spectracool Air Conditioner - N360626 Narrow Spectracool), Size/dims: 36.00x11.50x14.00, Material: Ss Type 304,finish:

Overview

Air Conditioner, 6000btu 230v Htr Ss T4x, Bulletin Mclg (mclean Spectracool Air Conditioner - N360626 Narrow Spectracool), Size/dims: 36.00x11.50x14.00, Material: Ss Type 304,finish:
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510239978, N360626G151

Specifications

Material: Stainless Steel
IP/NEMA Rating: NEMA 12
Material: Stainless Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)