Pin & Sleeve Plug, 60A, 3W4P, Style 2

Item #: 97644

Cat #: ACP6034BCRS

UPC: 781381710992

Sign In or Register to view pricing and more.
Documents & Guides
Pin & Sleeve Clamping Room Plug, 60A, Reverse Service, 3W4P, Style 2, 600VAC, 250VDC

Overview

Pin & Sleeve Clamping Room Plug, 60A, Reverse Service, 3W4P, Style 2, 600VAC, 250VDC
Electrical products that work flawlessly under the harshest conditions go unnoticed everyday. The Appleton brand has long been the hallmark for the protection of people and equipment while delivering reliable power. Count on certified protection for any environment, from ordinary commercial settings to harsh industrial conditions, in any region of the world. Our fittings, lighting, and power distribution solutions are designed to operate without incident: because failure is not an option.
Also known as: 781381710992, ACP6034BCRS

Specifications

Color: Metallic
Type: Plug
Amps: 60
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Color: Metallic
Amps: 60
Type: Plug
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)