Threaded Conduit Nipple, 5" x 4", Steel

Item #: 976380

Cat #: GRC500X400

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 5 Inch x 4 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 5 Inch x 4 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: GRC500X400

Specifications

Diameter: 5 in
Length: 4 in
Material: Steel
Diameter: 5 in
Material: Steel
Length: 4 in

Customer Reviews

No reviews for this product
(0)