60A/3P HD NF Safety SW 600V NEMA4X

Item #: 976348

Cat #: DH362UWK-GCL

UPC: 782114889756

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Custom single-throw non-fused safety switch, Mill-duty rated, 60A, NEMA 4X, Stainless steel, , Non-fusible, Three-pole, Three-wire, 10 at 240 Vac TD 1 Ph, 20 at 480 Vac TD 1 Ph, 25 at 600 Vac TD 1 Ph, 50 at 480 Vac TD 3 Ph

Overview

Eaton Custom single-throw non-fused safety switch, Mill-duty rated, 60A, NEMA 4X, Stainless steel, , Non-fusible, Three-pole, Three-wire, 10 at 240 Vac TD 1 Ph, 20 at 480 Vac TD 1 Ph, 25 at 600 Vac TD 1 Ph, 50 at 480 Vac TD 3 Ph
With more than 120 years of design, manufacturing, and industry experience, as well as more than 12 years providing custom solutions, there's a good chance that Eaton already has a solution to your customization need.
Also known as: 782114889756, DH362UWK-GCL

Specifications

Poles: 3
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 60
Volts AC: 600
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)