Panel, Swing out, 20x20

Item #: 97634

Cat #: CSPB2020

UPC: 783510164942

Sign In or Register to view pricing and more.
Documents & Guides
Concept Swing-Out Panels, fits 20.00x20.00, White, Steel

Overview

Concept Swing-Out Panels, fits 20.00x20.00, White, Steel
Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Panel is painted white. Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back adjustment.
Also known as: 783510164942, CSPB2020

Specifications

Color: White
Material: Steel
Color: White
Material: Steel

Customer Reviews

No reviews for this product
(0)