180W, 4', 5000K, 25000L, LED, Linear High Bay Fixture

Item #: 976132

Cat #: ASD-WHB-4D18050HE

UPC: 859961005803

Sign In or Register to view pricing and more.
Documents & Guides
180 Watt, 4 Foot, 5000K, 25000 Lumen, LED, High Efficiency Linear High Bay Fixture, 100-277 Volt AC, Dimmable 0-10 Volt

Overview

180 Watt, 4 Foot, 5000K, 25000 Lumen, LED, High Efficiency Linear High Bay Fixture, 100-277 Volt AC, Dimmable 0-10 Volt
Also known as: 859961005803, ASD-WHB-4D18050HE

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 180
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 100 - 277
Color Temperature: 5000 (Bright White)
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 180
Light Technology: LED
Volts AC Range: 100 - 277

Customer Reviews

No reviews for this product
(0)