Cable Tie, 50lb, 5.9", Natural

Item #: 976064

Cat #: T50S9C2

UPC: 089306090724

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 6.3" Long, UL Rated, 50lb Tensile Strength, PA66, Natural, 100/pkg

Overview

Cable Tie, 6.3" Long, UL Rated, 50lb Tensile Strength, PA66, Natural, 100/pkg
Also known as: 089306090724, T50S9C2

Specifications

Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 6.300 in
Width: 0.200 in
Diameter Range: 1.400 in
Size: Standard
Weight Capacity: 50 lbs
Length: 6.300 in
Diameter Range: 1.400 in
Color: Natural
Material: Nylon
Width: 0.200 in

Customer Reviews

No reviews for this product
(0)