Duplex Receptacle, 20A, 125V, Slim, 5-20R, White

Item #: 9760

Cat #: 5362-IGW

UPC: 078477053270

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - White.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - White.
20-Amp, 125 Volt, Industrial Series Heavy Duty Specification Grade, Duplex Receptacle, Straight Blade, Isolated Ground, White
Also known as: 078477053270, 5362-IGW

Specifications

Type: Receptacle, Isolated Ground, Industrial Grade, Duplex
Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Receptacle, Isolated Ground, Industrial Grade, Duplex
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)