Power Distribution Block, 3-Pole, Single Primary - Multiple Secondary

Item #: 976

Cat #: 16376-3

UPC: 051712557009

Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 3-Pole, Line: 2 AWG - 600 kcmil Cu/Al; Load: (6) 14-2 Cu, 8-2 Al (3) 14-1/0 Cu, 8-1/0 Al

Overview

Power Distribution Block, 3-Pole, Line: 2 AWG - 600 kcmil Cu/Al; Load: (6) 14-2 Cu, 8-2 Al (3) 14-1/0 Cu, 8-1/0 Al
Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.
Also known as: 051712557009, 16376-3

Specifications

Poles: 3
Volts DC: 600
Color: Black
Type: Power Distribution Block
Material: Plastic, Aluminum
Volts AC: 600
Allowable Gauge Range: 8 - 1/0, 14 - 1/0, 14 - 2, 8 - 2, 2 - 600
Poles: 3
Color: Black
Material: Plastic, Aluminum
Allowable Gauge Range: 8 - 1/0, 14 - 1/0, 14 - 2, 8 - 2, 2 - 600
Volts DC: 600
Type: Power Distribution Block
Volts AC: 600

Customer Reviews

No reviews for this product
(0)