LED Troffer, 2' x 2', Grid Lay-In, 4000K, 120-277V

Item #: 975767

Cat #: LCAT22-40LWG-EDU

UPC: 078531125912

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2 Foot x 2 Foot, 4000K, 2650-3050 Lumen, 0-10V Dimming, 120-277V, Grid Lay-In

Overview

LED Troffer, 2 Foot x 2 Foot, 4000K, 2650-3050 Lumen, 0-10V Dimming, 120-277V, Grid Lay-In
Also known as: 078531125912, LCAT22-40LWG-EDU

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 25
Length: 2 ft
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 25
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)