Cam Connector, Female Plug, Crimped, #2-#1 AWG, Black

Item #: 975733

Cat #: 16D34-UE

UPC: 078477720790

Sign In or Register to view pricing and more.
Documents & Guides
Female Plug, Contact and Insulator, Cam-Type, Detachable, Crimped, #2 - #1 AWG, 220 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use", Black

Overview

Female Plug, Contact and Insulator, Cam-Type, Detachable, Crimped, #2 - #1 AWG, 220 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use", Black
Female Plug, Contact & Insulator, Cam-Type, Detachable, Crimped, #2 - #1 AWG, 220 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Black
Also known as: 078477720790, 16D34-UE

Specifications

Gender: Female
Amps: 220
Color: Black
Type: Cam-Type
IP/NEMA Rating: NEMA 3R
Gender: Female
Color: Black
IP/NEMA Rating: NEMA 3R
Amps: 220
Type: Cam-Type

Customer Reviews

No reviews for this product
(0)