7
more

Neutral Switch, Wireless, White
Item #: 975582
Cat #: PD-6ANS-WH
UPC: 784276152808
Lutron Caseta Wireless Smart Lighting Switch for All Bulb Types or Fans, White (Wallplate Sold Separately)
Sign In or Register to view pricing and more.
No associated products found.
Overview
Lutron Caseta Wireless Smart Lighting Switch for All Bulb Types or Fans, White (Wallplate Sold Separately)
It takes just a few minutes to install your Caséta Wireless lighting control system. And once you have got your system up and running you can seamlessly expand beyond lighting to other connected home solutions. The Smart Hub (formerly Smart Bridge) and App for Caséta are the perfect foundations for creating a connected home system. Monitor and control lights (as well as shades and temperature) from anywhere, so you can always be in touch with your home.
Also known as: 784276152808, PD-6ANS-WH
Specifications
Amps: | 6, 3.600 |
Volts AC: | 120 |
Family / Style: | Caséta |
Poles: | 1 |
Color: | White |
Mounting: | Knuckle |
Amps: | 6, 3.600 |
Family / Style: | Caséta |
Color: | White |
Volts AC: | 120 |
Poles: | 1 |
Mounting: | Knuckle |
Customer Reviews
No reviews for this product
(0)