BX MCALPCS123SOLBRNGRYORNWG1000RL

Item #: 975378

Cat #: MCALPCS123SOLBRNGRYORNWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCALPCS123SOLBRNGRYORNWG1000RL MC-AL-PCS 12/3 BRN/ORN/GRY 16/2 PUR/GRY WG 1000FT RL

Overview

BX MCALPCS123SOLBRNGRYORNWG1000RL MC-AL-PCS 12/3 BRN/ORN/GRY 16/2 PUR/GRY WG 1000FT RL
Also known as: MCALPCS123SOLBRNGRYORNWG1000RL

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12, 16
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 3
Gauge: 12, 16
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)