3R TROUGH 8X8X60

Item #: 975324

Cat #: C3RWT860

UPC: 623980847481

Sign In or Register to view pricing and more.
Documents & Guides
3R TROUGH 8X8X60

Overview

3R TROUGH 8X8X60
Also known as: 623980847481, C3RWT860

Specifications

Length: 60 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Length: 60 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)