Drive, Variable, 380-480VAC, 0.75kW, 1HP, 2.3A, Normal & Heavy Duty

Item #: 975253

Cat #: 25C-D2P3N114

UPC: 887172530371

Sign In or Register to view pricing and more.
Drive, PowerFlex 527, 380 - 480 Volt AC, 0.75 kW, 1 Horse Power, 2.3 Amp, Normal & Heavy Duty, Frame A, with Integral EMC Filter

Overview

Drive, PowerFlex 527, 380 - 480 Volt AC, 0.75 kW, 1 Horse Power, 2.3 Amp, Normal & Heavy Duty, Frame A, with Integral EMC Filter
Highly integrated with Logix programmable automation controllers, PowerFlex® 527 AC drives enhance motor coordination for improved performance. These drives feature dual-port Ethernet / IP and safety. Allen-Bradley® catalog item 25C-D2P3N114 from Rockwell Automation® is a 480 V AC, three-phase PowerFlex 527 AC drive with embedded dual-port Ethernet / IP and integrated safety. It has 2.3 A output current and an A frame. And it is IP20/NEMA open type with an EMC filter.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 887172530371, 25C-D2P3N114

Specifications

Horsepower: 1
Phase: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 2.300
Wattage: 0.750 kW
Horsepower: 1
Type: Variable Frequency Drive
Amps: 2.300
Phase: 3
IP/NEMA Rating: IP20
Wattage: 0.750 kW

Customer Reviews

No reviews for this product
(0)