PHUZON LED HIGH BAY PHZ 30000 LUMENS 5000K CCT 70CRI PENDANT

Item #: 975223

Cat #: PHZ-30L-5K-70CRI-AS-PHM

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PHUZON LED HIGH BAY PHZ 30000 LUMENS 5000K CCT 70CRI PENDANT

Overview

PHUZON LED HIGH BAY PHZ 30000 LUMENS 5000K CCT 70CRI PENDANT
Also known as: PHZ-30L-5K-70CRI-AS-PHM

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Lumens: 30000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 30000
Color Rendering Index (CRI): 70
Light Technology: LED

Customer Reviews

No reviews for this product
(0)