Grounding Locknut, 1", 14 - 4 AWG Lug, Zinc Die Cast

Item #: 975221

Cat #: 163-G

UPC: 781747901637

Documents & Guides
Grounding Locknut, 1 Inch, 14 - 4 AWG Lug, Zinc Die Cast
Sign In or Register to view pricing and more.

No associated products found.

Overview

Grounding Locknut, 1 Inch, 14 - 4 AWG Lug, Zinc Die Cast
Also known as: 781747901637, 163-G

Specifications

Diameter: 1 in
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)