Eriflex, Metallic Braid, 100mm

Item #: 975180

Cat #: 556620

UPC: 782856449690

Sign In or Register to view pricing and more.
Documents & Guides
Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 100 mm, Section: 16 mm, Width: 15 mm, Hole Diameter: 8.5 mm, Working Range up to 105°C.

Overview

Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 100 mm, Section: 16 mm, Width: 15 mm, Hole Diameter: 8.5 mm, Working Range up to 105°C.
Also known as: 782856449690, 556620

Specifications

Length: 100 mm
Material: Copper
Diameter: 8 1/2 mm
Length: 100 mm
Diameter: 8 1/2 mm
Material: Copper

Customer Reviews

No reviews for this product
(0)