Breaker, QO, 20A, 1P, 120/240VAC, 10kA, Plug In Mount, Auxiliary Switch 1A

Item #: 975156

Cat #: QO1201200

UPC: 785901482956

Sign In or Register to view pricing and more.
Miniature Circuit Breaker (QO) Standard, 20 Amp, 1-Pole, 120/240 Volt AC, 1-Phase, HACR Rated, Switching Duty Rated, Plug-On, 10 kA, 2 Spaces, Auxiliary Switch 1 Amp, VISI-TRIP Trip Indication, #14 to #8 AWG(Al/Cu)

Overview

Miniature Circuit Breaker (QO) Standard, 20 Amp, 1-Pole, 120/240 Volt AC, 1-Phase, HACR Rated, Switching Duty Rated, Plug-On, 10 kA, 2 Spaces, Auxiliary Switch 1 Amp, VISI-TRIP Trip Indication, #14 to #8 AWG(Al/Cu)
QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit.
Also known as: 785901482956, QO1201200

Specifications

Amps: 1, 20
Poles: 1
Mounting: Plug
Spaces: 2
Type: Breaker, Auxilairy Switch
Standards: California Proposition 65
Amps: 1, 20
Mounting: Plug
Type: Breaker, Auxilairy Switch
Poles: 1
Spaces: 2
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)