Breaker, 13A, 3P, 480Y/277VAC, Lug-In/Lug-Out, Din Rail

Item #: 9751

Cat #: 1489-A3C130

UPC: 781180896798

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 13A, 3P, 480Y/277VAC, Lug-In/Lug-Out, Din Rail

Overview

Breaker, 13A, 3P, 480Y/277VAC, Lug-In/Lug-Out, Din Rail
Also known as: 781180896798, 1489-A3C130

Specifications

Poles: 3
Amps: 13
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Poles: 3
Family / Style: 1489
Mounting: DIN Rail
Amps: 13
Volts AC: 277, 480Y
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)