Mic 3p Fp 20ft. #22/3 Automoti

Item #: 97509

Cat #: 703000D02F200

UPC: 786788759117

Sign In or Register to view pricing and more.
Documents & Guides
Micro-change? 3p Femalecordset 20' 22-3 Pvc Cord

Overview

Micro-change? 3p Femalecordset 20' 22-3 Pvc Cord
Micro-Change®(M12) connectors are designed to withstand harsh-industrial and weather environments with superior quality that assures very reliable connections for control elements in automated equipment. These high-quality connectors allow fast and simple replacement of sensors, encoders, switches and other input and output devices in industrial machinery.
Also known as: 786788759117, 703000D02F200

Specifications

Gender: Female
Type: 3-Pin, Micro Change, Single-Ended, Straight Connector
Length: 20 ft
Material: PVC
Color: Yellow
Gender: Female
Length: 20 ft
Color: Yellow
Type: 3-Pin, Micro Change, Single-Ended, Straight Connector
Material: PVC

Customer Reviews

No reviews for this product
(0)