HD Slotted Wiring Duct, 2"x4", NA, White
Item #:
974809
Cat #:
184-24006
UPC:
089306292654
Sign In or Register to view pricing and more.
Documents & Guides
High Density Slotted Wall Wiring Duct, 2" x 4", Non-Adhesive, PVC, White, 30ft/Box
Overview
High Density Slotted Wall Wiring Duct, 2" x 4", Non-Adhesive, PVC, White, 30ft/Box
HellermannTyton Pro-Duct High-Density, Slotted-Wall Wiring Duct features narrow fingers equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.
Also known as: 089306292654, 184-24006
Specifications
Width: | 2 in |
Height: | 4 in |
Color: | White |
Material: | PVC |
Length: | 6 ft |
Width: | 2 in |
Color: | White |
Length: | 6 ft |
Height: | 4 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)