Cable Tray, Ladder Type, Aluminum, 9" Spacing, 36" Wide, 20' Long

Item #: 974691

Cat #: H46A09-36-240

UPC: 781011225292

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray, Ladder Type, Aluminum, 9" Spacing, 36" Wide, 20' Long

Overview

Cable Tray, Ladder Type, Aluminum, 9" Spacing, 36" Wide, 20' Long
Ladder Type Cable Tray are used to distribute cable and has been designed carefully keeping in mind industrial requirements. These trays are manufactured using top quality material and are available in various sizes.
Also known as: 781011225292, H46A09-36-240

Specifications

Length: 20 ft
Width: 36 in
Length: 20 ft
Width: 36 in

Customer Reviews

No reviews for this product
(0)