POLY,SLEEVE,ZIPFLEX,50M, 15 MM ID,BLACK

Item #: 974646

Cat #: 554890

UPC: 782856578451

Sign In or Register to view pricing and more.
Documents & Guides
nVent ERIFLEX Zipflex Sleeve, 0.59" dia, 164'

Overview

nVent ERIFLEX Zipflex Sleeve, 0.59" dia, 164'
Also known as: 782856578451, 554890

Specifications

Color: Black
Material: Polypropylene
Diameter: 0.590 in
Length: 164 ft
Color: Black
Diameter: 0.590 in
Material: Polypropylene
Length: 164 ft

Customer Reviews

No reviews for this product
(0)