Eriflex Zipflex 20

Item #: 974645

Cat #: 554900

UPC: 782856578468

Sign In or Register to view pricing and more.
Documents & Guides
Spiralwrap. Black Polyethylene. Internal Diameter: 0.787". Length: 98.43 ft. Includes: Zipflex Installation Tool.

Overview

Spiralwrap. Black Polyethylene. Internal Diameter: 0.787". Length: 98.43 ft. Includes: Zipflex Installation Tool.
Also known as: 782856578468, 554900

Specifications

Diameter: 0.787 in
Color: Black
Material: Polypropylene
Length: 98 ft
Diameter: 0.787 in
Material: Polypropylene
Color: Black
Length: 98 ft

Customer Reviews

No reviews for this product
(0)