Eriflex Zipflex 25 - 20 Meters

Item #: 974642

Cat #: 554910

UPC: 782856578475

Sign In or Register to view pricing and more.
Documents & Guides
Spiralwrap. Black Polyethylene. Internal Diameter: 0.984". Length: 65.62 ft. Includes: Zipflex Installation Tool.

Overview

Spiralwrap. Black Polyethylene. Internal Diameter: 0.984". Length: 65.62 ft. Includes: Zipflex Installation Tool.
Quick and easy screening Installation tool included Halogen free
Also known as: 782856578475, 554910

Specifications

Color: Black
Diameter: 0.984 in
Material: Polypropylene
Length: 65 ft
Color: Black
Material: Polypropylene
Diameter: 0.984 in
Length: 65 ft

Customer Reviews

No reviews for this product
(0)