Eriflex Zipflex 8

Item #: 974641

Cat #: 554880

UPC: 782856578444

Sign In or Register to view pricing and more.
Documents & Guides
Spiralwrap. Black Polyethylene. Internal Diameter: 0.315". Length: 328 ft. Includes: Zipflex Installation Tool.

Overview

Spiralwrap. Black Polyethylene. Internal Diameter: 0.315". Length: 328 ft. Includes: Zipflex Installation Tool.
Quick and easy screening Installation tool included Halogen free
Also known as: 782856578444, 554880

Specifications

Color: Black
Material: Polypropylene
Diameter: 0.315 in
Length: 328 ft
Color: Black
Diameter: 0.315 in
Material: Polypropylene
Length: 328 ft

Customer Reviews

No reviews for this product
(0)