800F Momentary Push Button - Metal, Illuminated, Flush, Red, Integr

Item #: 974618

Cat #: 800FM-LF4MQ3RQ10

UPC: 781180840425

Sign In or Register to view pricing and more.
Documents & Guides
800F Momentary Push Button - Metal, Illuminated, Flush, Red, Integrated LED (screwless), Metal Latch Mount, 24V AC/DC, Red LED, 1 N.O. Contact(s), 0 N.C. Contact(s), Standard, Standard Pack (Qty. 1)

Overview

800F Momentary Push Button - Metal, Illuminated, Flush, Red, Integrated LED (screwless), Metal Latch Mount, 24V AC/DC, Red LED, 1 N.O. Contact(s), 0 N.C. Contact(s), Standard, Standard Pack (Qty. 1)
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LF4MQ3RQ10 is an 800FM metal momentary push button from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180840425, 800FM-LF4MQ3RQ10

Specifications

Family / Style: 800F
Type: Pushbutton
Family / Style: 800F
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)