Double Throw Safety Switch

Item #: 974217

Cat #: DT366NGK

UPC: 786685926544

Sign In or Register to view pricing and more.
Documents & Guides

Overview

CUTDT366NGK
Also known as: 786685926544, DT366NGK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Amps: 600
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)