4' Vaportite Fixture, 32W, 2LT8

Item #: 974093

Cat #: DMW232MVOLTACNP

UPC: 745979059979

Documents & Guides
4' Vaportite Fixture, (x2) T8 Lamps, 32W, 120/277V, Advance ICN2P32SC Electronic Ballast
Sign In or Register to view pricing and more.

No associated products found.

Overview

4' Vaportite Fixture, (x2) T8 Lamps, 32W, 120/277V, Advance ICN2P32SC Electronic Ballast
For low to medium mounting heights and harsh environments where dust, dirt, humidity or moisture is present. Ideal for canopies, shipping docks, refrigerated areas and other non-hazardous environments. Certain airborne contaminants can diminish integrity of acrylic. Refer to Acrylic Environmental Compatibility tables for suitable uses.
Also known as: 745979059979, DMW232MVOLTACNP

Specifications

Wattage: 32
Length: 4 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)