A-51 FIXTURE 200W

Item #: 97399

Cat #: AC2075G

UPC: 781381153522

Sign In or Register to view pricing and more.
APP AC2075G A-51 FIXTURE 200W

Overview

APP AC2075G A-51 FIXTURE 200W
Also known as: 781381153522, AC2075G

Specifications

Base: Medium Screw (E26)
Wattage: 300
Light Technology: Incandescent
Mounting: Ceiling
Base: Medium Screw (E26)
Light Technology: Incandescent
Wattage: 300
Mounting: Ceiling

Customer Reviews

No reviews for this product
(0)