This product may not be available in all locations.
![Contactor, Definite Purpose, 4P, 25A, 24VAC Coil, Open Contactor, Definite Purpose, 4P, 25A, 24VAC Coil, Open](https://rexel-cdn.com/products/gedcr553ab4aaaimage.jpg?i=01431F06-0B94-4A76-B5A8-632CE2C33252&f=420)
Contactor, Definite Purpose, 4P, 25A, 24VAC Coil, Open
Item #: 973987
Cat #: CR553AB4HAA
UPC: 022903992138
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 4-Pole, 25 Amp, 24 Volt AC Coil, Open, with Line Binding Screw, Quick Connects
Overview
Contactor, Definite Purpose, 4-Pole, 25 Amp, 24 Volt AC Coil, Open, with Line Binding Screw, Quick Connects
Also known as: 022903992138, CR553AB4HAA
Specifications
Type: | Contactor, Definite Purpose |
Volts AC Control: | 24 |
Amps: | 25 |
Poles: | 4 |
Family / Style: | CR553 |
Type: | Contactor, Definite Purpose |
Amps: | 25 |
Family / Style: | CR553 |
Volts AC Control: | 24 |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)