Contactor, Definite Purpose, 4P, 40A, 24VAC Coil, Open

Item #: 973961

Cat #: CR553AD4HAA

UPC: 022903992480

Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 4-Pole, 40 Amp, 24 Volt AC Coil, Open, Binding Screw, with Quick Connect

Overview

Contactor, Definite Purpose, 4-Pole, 40 Amp, 24 Volt AC Coil, Open, Binding Screw, with Quick Connect
Also known as: 022903992480, CR553AD4HAA

Specifications

Type: Contactor, Definite Purpose
Volts AC Control: 24
Amps: 40
Poles: 4
Family / Style: CR553
Type: Contactor, Definite Purpose
Amps: 40
Family / Style: CR553
Volts AC Control: 24
Poles: 4

Customer Reviews

No reviews for this product
(0)