This product has been discontinued.
Compression Terminal, 1 AWG, Copper, One Hole
Item #: 973919
Cat #: YA1CL90
UPC: 781810234983
Sign In or Register to view pricing and more.
Documents & Guides
Compression Terminal, 1 AWG, Copper, One Hole, 5/16 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90-¦ Up to 35kV, GREEN Color Code, 11 or 375 Die Index
Overview
Compression Terminal, 1 AWG, Copper, One Hole, 5/16 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90-¦ Up to 35kV, GREEN Color Code, 11 or 375 Die Index
Also known as: 781810234983, YA1CL90
Specifications
Color: | Green |
Material: | Copper |
Stud Size: | 5/16 in |
Color: | Green |
Stud Size: | 5/16 in |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)