Modular Fuse Block for High Speed Fuses, 700A, 1000V, 5-3/8" Stud

Item #: 9739

Cat #: BH-3145

UPC: 051712350525

Sign In or Register to view pricing and more.
Documents & Guides
Modular Fuse Block for High Speed Fuses, 700A, 1000V, 5-3/8" Stud

Overview

Modular Fuse Block for High Speed Fuses, 700A, 1000V, 5-3/8" Stud
Also known as: 051712350525, BH-3145

Specifications

Amps: 700
Volts AC: 150
Type: Fuse Block
Poles: 1
Family / Style: BH
Amps: 700
Type: Fuse Block
Family / Style: BH
Volts AC: 150
Poles: 1

Customer Reviews

No reviews for this product
(0)