This product may not be available in all locations.
![Switch, Safety, Non-Contact, 18mm Stainless Steel, 10 m Cable Switch, Safety, Non-Contact, 18mm Stainless Steel, 10 m Cable](https://rexel-cdn.com/products/image.jpg?i=337DD84E-98A8-442C-A532-50BDCC3E831F&f=420)
Switch, Safety, Non-Contact, 18mm Stainless Steel, 10 m Cable
Item #: 97382
Cat #: 440N-Z21S17B
UPC: 662074620562
Sign In or Register to view pricing and more.
Documents & Guides
Switch, GuardMaster, SensaGuard, Safety Non-Contact, 18 mm, Stainless Steel Barrel, 18 mm Actuator, 10 mm Assured Sensing Distance, Standard Actuator, 10 meter Cable, 24 Volt DC, 200 mA
Overview
Switch, GuardMaster, SensaGuard, Safety Non-Contact, 18 mm, Stainless Steel Barrel, 18 mm Actuator, 10 mm Assured Sensing Distance, Standard Actuator, 10 meter Cable, 24 Volt DC, 200 mA
Also known as: 662074620562, 440N-Z21S17B
Specifications
Mounting: | Panel |
Range: | 10 mm |
Volts DC: | 24 |
Diameter: | 18 mm |
Amps: | 0.200 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP69K, NEMA 4X, NEMA 12, NEMA 13, NEMA 3 |
Length: | 10 m |
Mounting: | Panel |
Volts DC: | 24 |
Amps: | 0.200 |
IP/NEMA Rating: | IP69K, NEMA 4X, NEMA 12, NEMA 13, NEMA 3 |
Range: | 10 mm |
Diameter: | 18 mm |
Material: | Stainless Steel |
Length: | 10 m |
Customer Reviews
No reviews for this product
(0)