Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Cable Puller, Ultra Tugger, Pull Force: 10,000 lbs. Momentary Max., 2 Pulling Speeds, Includes Floor Mount
Overview
Cable Puller, Ultra Tugger, Pull Force: 10,000 lbs. Momentary Max., 2 Pulling Speeds, Includes Floor Mount
2 Speed Ultra Tugger (UT10-2S) is a one-stop-shop: The only 2 speed puller on the market that can shift from high speed/low load pulling to low speed/high load pulling with a simple double tap motion on the foot pedal control switch Use for cable pulls requiring high as well as low pulling loads The no-load high speed is 16 FT/MINT and is best suited for loads up to 4000 LB where the speed will be 12 FT/MINT The no-load low speed is 9 FT/MINT and can be used on loads up to 8000 LB where the speed will be 6 FT/MINT, or a momentary peak capacity of 10000LB 2-Speed motor that delivers the fastest pulling time for all pulling needs over the widest (10000 LB) range Strong, rugged motor designed specifically for both big and small cable pulling applications up to 10000 LB Easy control features for increased productivity: On-board force gauge provides visual communication of pulling force and speed changes Quick speed change from high speed to low-speed by simply double tapping foot pedal Removable foot pedal for convenience Sets up in less than 2 minutes and can be used in every pulling situation This combination of speed and versatility can increase your productivity, equaling more pulls in a day and delivering greater benefit to your bottom line
Also known as: 783310003571, 6900
Specifications
Customer Reviews
No reviews for this product
(0)