5" IC NCLEDHSG27K 900L 120-277

Item #: 973708

Cat #: IC20LED-G4-09LM-27K-90CRI-MVOLT-ZT

UPC: 661209388162

Sign In or Register to view pricing and more.
JUN IC920LEDG4-27K-U 5" IC

Overview

JUN IC920LEDG4-27K-U 5" IC
Also known as: 661209388162, IC20LED-G4-09LM-27K-90CRI-MVOLT-ZT

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Knockout Diameter: 1/2 in
Material: Steel
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)