20 Amp Isolated Ground Duplex Receptacle, 125V, 5-20R, Gray
Item #: 9736
Cat #: 5362-IGG
UPC: 078477053287
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Isolated Ground, , Back & Side 8 Hole Feed-thru Wired, Steel Strap, - Gray
Overview
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Isolated Ground, , Back & Side 8 Hole Feed-thru Wired, Steel Strap, - Gray
20-Amp, 125 Volt, Industrial Series Heavy Duty Specification Grade, Duplex Receptacle, Straight Blade, Isolated Ground, Gray
Also known as: 078477053287, 5362-IGG
Specifications
Type: | Receptacle, Isolated Ground, Industrial Grade, Duplex, Self-Grounding |
Volts AC: | 120 |
Color: | Gray |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Type: | Receptacle, Isolated Ground, Industrial Grade, Duplex, Self-Grounding |
Color: | Gray |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)