PKG 2000X1600X800 2DR

Item #: 973593

Cat #: P2KOD20168

UPC: 783510323059

Sign In or Register to view pricing and more.
Documents & Guides
PKG 2000X1600X800 2DR

Overview

PKG 2000X1600X800 2DR
Also known as: 783510323059, P2KOD20168

Specifications

Material: Steel
Height: 78.820 in
Width: 63.290 in
Depth: 31.690 in
Material: Steel
Width: 63.290 in
Height: 78.820 in
Depth: 31.690 in

Customer Reviews

No reviews for this product
(0)