NEMA 5-15R DIN-Mounted Outlet

Item #: 973515

Cat #: ADINP120F

UPC: 783510260941

Documents & Guides
NEMA 5-15R DIN-Mounted Outlet, 6.3 Amps, Fused, Dimensions: 3.54" x 2.44" x 1.97"
Sign In or Register to view pricing and more.

No associated products found.

Overview

NEMA 5-15R DIN-Mounted Outlet, 6.3 Amps, Fused, Dimensions: 3.54" x 2.44" x 1.97"
The DIN rail-mounted electrical receptacle can be quickly fitted and connected inside enclosures, allowing the use of auxiliary products such as hand lamps and power tools. The unit is available with and without fuses, and in many world outlet standards.
Also known as: 783510260941, ADINP120F

Specifications

Material: Composite
Color: Light Gray
Finish: Smooth Matte
Material: Composite
Finish: Smooth Matte
Color: Light Gray

Customer Reviews

No reviews for this product
(0)