2' x 2' LED Retrofit Kit, Dimmable

Item #: 973509

Cat #: RF32UQT240B

UPC: 706762701406

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED Retrofit Kit, 3 Tube, 32 Watt, 120-277 Volt, For 2 x 2 Feet Troffer, Color Temperature: 4000K, Dimmable, Bi-Level

Overview

LED Retrofit Kit, 3 Tube, 32 Watt, 120-277 Volt, For 2 x 2 Feet Troffer, Color Temperature: 4000K, Dimmable, Bi-Level
Also known as: 706762701406, RF32UQT240B

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 4000 (Cool White)
Length: 2 ft
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 2 ft
Dimmable: Yes
Wattage: 32
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)