Pin & Sleeve Receptacle, 100A, 3P3W, Reverse Service
Item #: 97350
Cat #: ADR1033RS
UPC: 781381711388
Sign In or Register to view pricing and more.
100 Amp, Pin & Sleeve Receptacle Only, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X, Reverse Service
Overview
100 Amp, Pin & Sleeve Receptacle Only, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X, Reverse Service
Powertite Grounding Style 1 Receptacle, Reverse Service, Number Of Poles: 3, Number Of Wires: 3,Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: C poxy Powder Coat, Dimensions: 4-1/4 IN Width X 4-1/4 IN Height X 5.50 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1;CSA Certified: 065179; NEMA FB11, For ACP1033CD Clamping Ring Plug
Also known as: 781381711388, ADR1033RS
Specifications
Material: | Aluminum |
IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
Material: | Aluminum |
IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)