Drive, Servo, 480VAC, 3-Phase, 3.00kW, 8.5A, Safe Torque-Off

Item #: 97348

Cat #: 2097-V34PR6

UPC: 884951147591

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Kinetix 300, Servo, 480 Volt AC, 3-Phase, 3.0 kW, 8.5 Amp, Safe Torque Off

Overview

Drive, Kinetix 300, Servo, 480 Volt AC, 3-Phase, 3.0 kW, 8.5 Amp, Safe Torque Off
The Kinetix 300 EtherNet/IP indexing drive provides a cost-effective single-axis solution for low axis-count motion control applications. By using one standard EtherNet/IP network for an entire machine - including Motion, Control, I/O, and HMI, simplifies wiring, reduces panel layout costs, and allows easy integration into manufacturing and enterprise systems. In addition, Safe Torque Off functionality helps protect personnel while increasing machine productivity.
Also known as: 884951147591, 2097-V34PR6

Specifications

Wattage: 3 kW
Phase: 3
Volts AC: 480
Mounting: Surface
Wattage: 3 kW
Volts AC: 480
Phase: 3
Mounting: Surface

Customer Reviews

No reviews for this product
(0)