PHUZION LED HIGH

Item #: 973264

Cat #: PHZ24L5K48PGM

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PHUZION LED HIGH BAY 480V PENDANT GRAY 24000L 5000K

Overview

PHUZION LED HIGH BAY 480V PENDANT GRAY 24000L 5000K
Also known as: PHZ24L5K48PGM

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 24000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Light Technology: LED
Lumens: 24000

Customer Reviews

No reviews for this product
(0)