LED Edge Lit Flat Panel, 2x2, 27W, 5000K, 2970L, 100-277VAC

Item #: 973242

Cat #: ASD-ELP22D2750HE

UPC: 859961005469

Documents & Guides
LED Edge Lit High Efficiency Flat Panel, 2 x 2, 27 Watt, 5000K, 2970 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Edge Lit High Efficiency Flat Panel, 2 x 2, 27 Watt, 5000K, 2970 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming
Also known as: 859961005469, ASD-ELP22D2750HE

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Wattage: 27
Length: 24 in , 2 ft
Volts AC: 100 - 277
Light Technology: LED
Dimmable: Yes
Lumens: 2970
Color Temperature: 5000 (Bright White)
Wattage: 27
Volts AC: 100 - 277
Dimmable: Yes
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Lumens: 2970

Customer Reviews

No reviews for this product
(0)