D-SERIES SIZE 3 LED 4000K DARK BRONZE

Item #: 973237

Cat #: DSXF3LED6P240KHMFMVOLTISDDBXD

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
D-SERIES SIZE 3 LED 4000K DARK BRONZE

Overview

D-SERIES SIZE 3 LED 4000K DARK BRONZE
Also known as: DSXF3LED6P240KHMFMVOLTISDDBXD

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Mounting: Slipfitter
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)