Sensor, Photoelectric, Polarized Retroreflective, RightSight

Item #: 97318

Cat #: 42EF-P2MPB-Y4

UPC: 662468956123

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, RightSight, Polarized Retro-Reflective, 10.8 - 30 Volt DC, 35 mA, Red LED, Light Source, 3 meter Sensing Distance, Complementary, Light and Dark Operate, 4 Pin QD Pico Connector

Overview

Sensor, Photoelectric, RightSight, Polarized Retro-Reflective, 10.8 - 30 Volt DC, 35 mA, Red LED, Light Source, 3 meter Sensing Distance, Complementary, Light and Dark Operate, 4 Pin QD Pico Connector
Also known as: 662468956123, 42EF-P2MPB-Y4

Specifications

Type: Polarized Retro-Reflective, Sensor, Photoelectric
Size: 18 mm
Range: 3 m
Volts DC Range: 10.800 - 30
Type: Polarized Retro-Reflective, Sensor, Photoelectric
Range: 3 m
Size: 18 mm
Volts DC Range: 10.800 - 30

Customer Reviews

No reviews for this product
(0)