PVC Coated 90° GRC Elbow, 1"

Item #: 973142

Cat #: PV1018SW90

UPC: 847656054366

Sign In or Register to view pricing and more.
Documents & Guides
1" Diameter, 90° Elbow, 18" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.

Overview

1" Diameter, 90° Elbow, 18" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.
PVC Coated Elbows are available in standard & special radius dimensions and in various degrees as required. All elbows are manufactured from Calbond PVC coated conduit and meet all applicable standards.
Also known as: 847656054366, PV1018SW90

Specifications

Diameter: 1 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 18 in
Diameter: 1 in
Material: PVC Coated Steel
Sweep Radius: 18 in
Color: Black
Angle: 90°

Customer Reviews

No reviews for this product
(0)